Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Head Shape Nominal Diameter (mm) Overall Length (mm) Material ESCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Shape Nominal Diameter (mm) Overall Length (mm) Material ESCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(+) Flathead 5 30 Stainless EA949EW-52 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA949EW-52 03685351 7.99 SGD
Shipped after 2018-06-01
(+) Flathead 4 40 Stainless EA949EW-46   1PC 1 EA949EW-46 03685333 7.99 SGD
Shipped after 2018-05-28
(+) Flathead 4 12 Stainless EA949EW-41   1PC 1 EA949EW-41 03685281 7.99 SGD
Shipped after 2018-05-28
- - - - EA949EW-51   1bag(35pc) 1 EA949EW-51 03685342 7.99 SGD
Shipped after 2018-05-28
- - - - EA949EW-43   1bag(70pc) 1 EA949EW-43 03685306 7.99 SGD
Shipped after 2018-05-28
- - - - EA949EW-45   1bag(50pc) 1 EA949EW-45 03685324 7.99 SGD
Shipped after 2018-05-28
- - - - EA949EW-42   1bag(75pc) 1 EA949EW-42 03685297 7.99 SGD
Shipped after 2018-05-28
- - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(25pc) 1 EA949EW-53 03685367 7.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Car port thread exchange
5
From Japan
On 2017-07-13 21:01:30
It does not rust, it is used for screw exchange. It's a nice thing. The price is not so high, the quality is also good.
This review is about item#3685367.
DO IT
5
From Japan
On 2017-04-15 14:52:39
The price is reasonable, goods are firm and easy to use. Each size is convenient as the quantity is also divided in small.
This review is about item#3685324.
For your own DIY
5
From Japan
On 2015-07-24 15:13:55
Give me a good bite Satisfied
This review is about item#03685333.