NoteBuy more than* S$200* and get FREE SHIPPING

Tapping Screw

Head Shape
(+) Flathead
Nominal Diameter (mm)
4
Overall Length (mm)
40
Material
Stainless
ESCO Part Number
EA949EW-46
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA949EW-46 03685333 6.99 SGD
Shipped after 2016-12-12

Related Products