Buy more than* S$200* and get FREE SHIPPING

Tapping Screw

Head Shape
(+) Flathead
Nominal Diameter (mm)
5
Overall Length (mm)
30
Material
Stainless
ESCO Part Number
EA949EW-52
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA949EW-52 03685351 7.05 SGD
Shipped after 2017-03-06
ADD TO CART

Related Products