Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pan Head Screw

Nominal Diameter
M4
Pitch (mm)
0.7 (Coarse)
Cross Hole Number
2
Overall Length (mm)
10
Material
Stainless
ESCO Part Number
EA949SJ-41
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA949SJ-41 03688684 7.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products