Buy more than* S$200* and get FREE SHIPPING

Pan Head Screw

Nominal Diameter
M5
Pitch (mm)
0.8 (Coarse)
Cross Hole Number
2
Overall Length (mm)
20
Material
Stainless
ESCO Part Number
EA949SJ-52
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA949SJ-52 03688763 7.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products