Buy more than* S$200* and get FREE SHIPPING

PVC , "VINY TIE"

3.67 (3)
Color
Red, blue, yellow, green, white, black, orange, brown, gray, wasabi color is found in the random.
Overall Length (mm)
120
Width (mm)
4
Material
Steel wire + PVC
ESCO Part Number
EA475V-1
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(100PC) 1 EA475V-1 03463074 2.77 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Marking of high pressure hydraulic hose
2
From Japan
On 2016-06-17 21:48:59
I used it for marking the high pressure hose of a construction machine but I want some colors anymore I wonder if I put the specified color surely
This review is about item#03463074.
Bundle the code
4
From Japan
On 2015-02-22 19:19:09
It is good that there are unusual colors. I bought two but it is disappointing because "Gray · Wasabi color" was not included.
This review is about item#03463074.
Stop the wiring of the personal computer
5
From Japan
On 2013-01-31 15:56:54
Easy to use as it can be bent freely
This review is about item#03463074.

Related Products