Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Finishing Plate Size (mm) Working Load (kg) Wire Diameter (phi mm) Hole Diameter (phi mm) ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Plate Size (mm) Working Load (kg) Wire Diameter (phi mm) Hole Diameter (phi mm) ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Steel/nickel plating 8.0x6.0 3 1.2 3.2 EA638BK-11 1Set(10PC) 1 EA638BK-11 03549436 1.99 SGD
In stock
Nickel-plated 11x9.5 5 1.6 3.8 - 1Set(10PC) 1 EA638BK-13 03549454 1.99 SGD
In stock
Nickel-plated 11x8.3 4 1.6 3.8 - 1Set(10PC) 1 EA638BK-12 03549445 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
To hang the forehead
5
From Japan
On 2018-03-31 22:05:40
It is solid and can be used with confidence without worrying about the large forehead.
This review is about item#3549445.
It was used as an aid to secure handy electronic equipment to the body with a string.
5
From Japan
On 2018-02-02 11:43:38
Although it was inexpensive, making is also good, plating is also beautiful. The strength is also sufficient.
This review is about item#3549436.
Frame creation
5
From Japan
On 2017-12-09 17:12:18
I was able to use it with no problems with strength appearance I am satisfied
This review is about item#3549454.
On the frame metal hanger
5
From Japan
On 2017-06-07 00:07:06
I bought it for use as a hanging metal fitting of a picture frame. It was saved because we needed a cohesive number. There is no problem in quality at all. I also want to purchase it when I need it.
This review is about item#3549445.
As a hanging metal fitting for a picture frame.
5
From Japan
On 2016-06-07 14:36:25
It can be used normally without problems. I think that it is very good at an affordable price. I think that it would be even better if there are packs that are worth 100 people or so.
This review is about item#03549436.
Hanging shelf
5
From Japan
On 2016-04-18 10:07:56
I did not sell it to my neighbor's home center and I was looking for it here. Various things were very helpful at reasonable prices.
This review is about item#03549445.
I did not sell it to my neighborhood
5
From Japan
On 2016-04-13 08:48:45
I did not sell it to a professional dedicated home center in my neighborhood so I clicked here and purchased it. I have never seen such a thing at the shop! I told my head that I was told ... but it was nice to get a bitter smile cheaply. However, there really is nothing, Monotaro san!
This review is about item#03549454.

Related Products