Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Split Pin, Iron

5.00 (3)
JIS Standard
JIS B 1351
Material
Iron (chromate plating)
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimensions a (mm) Dimension d (mm) Dimension H (mm) Hole Diameter (phi mm) Overall Length (mm) Dimension (mm) ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimensions a (mm) Dimension d (mm) Dimension H (mm) Hole Diameter (phi mm) Overall Length (mm) Dimension (mm) ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.6(0/-0.6) 6 2.8(0/-0.2) (Maximum) 3.2 / (minimum) 1.6 3 25(+/-0.8) 3.0x25 EA949WP-325 1Pack(180PC) 1 EA949WP-325 03690127 7.99 SGD
Shipped after 2018-06-29
5.6(0/-0.6) 6 2.8(0/-0.2) (Maximum) 3.2 / (minimum) 1.6 3 50(+/-0.8) 3.0x50 EA949WP-350 1Pack(100PC) 1 EA949WP-350 03690136 7.99 SGD
In stock
7.4(0/-0.9) 8 3.7(0/-0.2) (Up to) 4 / (minimum) 2 4 40(+/-1.2) 4.0x40 EA949WP-440 1Pack(80PC) 1 EA949WP-440 03690163 7.99 SGD
In stock
2.8(0/-0.4) 3.2 1.4(0/-0.1) (Maximum) 2.5 / (Min) 1.2 1.6 15 (+/- 0.8) 1.6 x 15 EA949WP-161 1Pack(400PC) 1 EA949WP-161 03690102 5.99 SGD
In stock
6.6(0/-0.7) 7 3.3(0/-0.2) "(Maximum) 3.2 (Min) 1.6 " 3.5 30(+/-0.8) 3.5x30 EA949WP-353 1Pack(90PC) 1 EA949WP-353 03690145 6.99 SGD
In stock
8.2(0/-0.9) 9 4.1(0/-0.2) (Up to) 4 / (Min) 2 4.5 45(+/-1.2) 4.5x45 EA949WP-454 1Pack(55PC) 1 EA949WP-454 03690172 7.99 SGD
In stock
7.4(0/-0.9) 8 3.7(0/-0.2) (Up to) 4 / (Min) 2 4 35(+/-1.2) 4.0x35 EA949WP-435 1Pack(90PC) 1 EA949WP-435 03690154 7.99 SGD
In stock
3.6(0/-0.4) 4 1.8(0/-0.1) (Maximum) 2.5 / (minimum) 1.2 2 20(+/-0.8) 2.0x20 EA949WP-220 1Pack(330PC) 1 EA949WP-220 03690111 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2016-06-28 16:46:09
I am satisfied with exact dimensions
This review is about item#03690136.
Car maintenance
5
From Japan
On 2014-07-14 09:57:47
Quality is also good, cheap, it is good that a lot of numbers are included.
This review is about item#03690136.
Facilities safety measures
5
From Japan
On 2013-06-05 20:12:16
It is better if you color-code according to the type
This review is about item#03690136.

Related Products