Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Split Pin

4.80 (5)
Set Contents (mm)
1.6 x 15 (200 lines), 2 x 20 (100 lines), 3 x 25 (50 lines), 3 x 50 (70 lines), 3.5 x 30 (50 lines), 4 x 35 (50 lines), 4 x 40 (50 lines), 4.5 x 45 (40 pcs.)
Case Dimension (mm)
207x145x40
Weight (g)
1250
Material
Iron (chromate plating)
ESCO Part Number
EA949WP
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA949WP 03690093 54.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2017-10-01 07:11:45
It can immediately respond to unspecified machines, and it is useful for machine repair and maintenance.
This review is about item#03690093.
Amateur weekend car maintenance
5
From Japan
On 2016-12-09 16:19:25
It seems to be harder and stronger than I thought. I think that there is nothing to buy this split pin probably if there is only this. I think that it was pretty cheap.
This review is about item#3690093.
Safety work
4
From Japan
On 2016-07-28 23:05:38
It was quite useful. I want you to increase the type.
This review is about item#03690093.
During machine maintenance
5
From Japan
On 2016-06-28 16:45:24
Usability was just good for my work as well as length and type
This review is about item#03690093.
At mini car maintenance
5
From Japan
On 2014-04-14 20:38:28
It is a split pin which seems to be "safe in this" with considerably strong material. Although it is a cotter pin, it is also true that there are things that will break immediately. It is cheap, it is saved for providing good.
This review is about item#03690093.

Related Products