Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Split Pin Set, Large

4.00 (1)
Set Contents (mm)
(40 lines), 5 x 50 5 x 75 (20 lines), 5.5 x 60 (20 lines), 6 x 75 (20 lines), 7 x 75 (10 lines), 8 x 75 (10 pcs.)
Case Dimension (mm)
207x145x40
Weight (g)
1830
Material
Iron (chromate plating)
ESCO Part Number
EA949WR
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 EA949WR 03690181 63.53 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Work of the track
4
From Japan
On 2016-07-28 23:08:00
We want to increase the kind. Since the purchase of the two sets, if possible, I want you to one.
This review is about item#03690181.

Related Products