Buy more than* S$200* and get FREE SHIPPING

Marker band

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tensile Strength (kgf)
8
Bundle Diameter (phi mm)
25
Plate Size (mm)
25x8
Overall Length (mm)
100
ESCO Part Number
EA475HB
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1set(100pc) 1 EA475HB 03462751 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It is used for the nameplate etc of the electric circuit of the engine.
4
From Japan
On 2017-08-21 16:41:18
I think that it is natural because purchased items are small, but I felt it was okay to increase the size plate a little. Those who use it will buy with knowledge of size, so I thought it would be possible to write letters.
This review is about item#3462751.