Buy more than* S$200* and get FREE SHIPPING

Half Union

Dimension G(mm)
19
Mounting Screw
1/4inchPT
Tube Outside Diameter (phi mm)
10
Dimensions C (mm)
19.8
Dimensions B (mm)
13
Dimensions E (mm)
7
Dimensions D (mm)
17.8
Dimension F (mm)
17
Dimensions A (mm)
39.8
Dimension H (mm)
32
Material
SUS316
ESCO Part Number
EA425CE-102
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA425CE-102 03444795 24.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products