Buy more than* S$200* and get FREE SHIPPING

1.2x14mm Split Rings

Wire Diameter (mm)
1.2
Inner Diameter (mm)
14
Working Load (kgf)
1
Finishing
Polishing
Reference Working Load (kg)
1
Shape
(Line) Round
Material
Stainless steel (SUS304)
ESCO Part Number
EA638DN-12
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10PC) 1 EA638DN-12 03550714 2.14 SGD
In stock
ADD TO CART

Related Products