Buy more than* S$200* and get FREE SHIPPING

1.6x13mm Split Rings

Wire Diameter (mm)
1.6
Inner Diameter (mm)
13
Working Load (kgf)
3
Finishing
Polishing
Reference Working Load (kg)
3
Shape
(Line) Round
Material
Stainless steel (SUS304)
ESCO Part Number
EA638DN-13
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1Set(10PC) 1 EA638DN-13 03550723 3.54 SGD
Shipped after 2017-04-05
ADD TO CART

Related Products