Buy more than* S$200* and get FREE SHIPPING

1.6x18mm Split Rings

Wire Diameter (mm)
1.6
Inner Diameter (mm)
18
Working Load (kgf)
2
Finishing
Polishing
Reference Working Load (kg)
2
Shape
(Line) Round
Material
Stainless steel (SUS304)
ESCO Part Number
EA638DN-14
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10PC) 1 EA638DN-14 03550732 4.10 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products