Buy more than* S$200* and get FREE SHIPPING

Slide Bolt Stainless

Mounting Hole Diameter (phi mm)
3
Dimensions C (mm)
8.5
Dimensions B (mm)
26
Diameter (phi mm)
(Core rods) 5
Material
Finish (body) stainless steel / hairline, finish (the core rod) iron / UNIQLO
...see all
Product Options
ADD TO CART
Accessories Dimensions A (mm) ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Dimensions A (mm) ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fixing screw 90 EA951LP-90 1PC 1 EA951LP-90 03695063 4.91 SGD
In stock
Attaching screw 150 EA951LP-150 1PC 1 EA951LP-150 03695036 6.85 SGD
In stock
ADD TO CART

Related Products