Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

0.63mmx30m Wire Rope

Cutting Load (kg)
32
Wire Diameter (phi mm)
0.63
Weight (kg)
46.8
Material
SUS304
ESCO Part Number
EA628SJ-0.6
Specification
30m rolled
Application
Hooking signs, decoration, hand tools, and frame. Gardening. Tensile anttena. Ships. Woodkworking and hand crafts. Working-electric facility, indoor wiring, vegitables in plastic greenhouse, and branch spread for fruit.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA628SJ-0.6 03546295 28.99 SGD
In stock
ADD TO CART

Related Products