Buy more than* S$200* and get FREE SHIPPING

Stainless Wire Rope

4.00 (2)
Cutting Load (kg)
113
Wire Diameter (phi mm)
1.20
Weight (kg)
165
Material
SUS304
ESCO Part Number
EA628SJ-1.2
Specification
30m rolled
Application
Hooking signs, decoration, hand tools, and frame. Gardening. Tensile anttena. Ships. Woodkworking and hand crafts. Working-electric facility, indoor wiring, vegitables in plastic greenhouse, and branch spread for fruit.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA628SJ-1.2 03546356 21.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used for bicycle maintenance
5
From Japan
On 2017-02-02 00:22:44
To the inner cable of the bicycle was too elegant, it was unsuitable. It is used for other purposes.
This review is about item#03546356.
fall prevention
3
From Japan
On 2015-10-05 18:31:45
Since the product was as cheap as ordinary wire and the price was cheap, I would like to purchase it if there is demand as well
This review is about item#03546356.

Related Products