Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Wire Rope

5.00 (1)
Cutting Load (kg)
450
Wire Diameter (phi mm)
2.50
Weight (kg)
732
Material
SUS304
ESCO Part Number
EA628SJ-2.5
Specification
30m rolled
Application
Hooking signs, decoration, hand tools, and frame. Gardening. Tensile anttena. Ships. Woodkworking and hand crafts. Working-electric facility, indoor wiring, vegitables in plastic greenhouse, and branch spread for fruit.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA628SJ-2.5 03546401 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Purchase the sunshade awning as a structural material for the garden deck and parking space. During DIY rehome.
5
From Japan
On 2015-04-17 07:40:23
I found sizes that were not placed in the home center and I was saved. It is a well-balanced size that can be handled in DIY work, and the purpose has been reached. It might be better if we can talk about strength calculation before purchase. I think that there are many things that you will take care of in the future.
This review is about item#03546401.

Related Products