5mm x 50m Stainless Steel Wire Rope
[x]close
5mm x 50m Stainless Steel Wire Rope
(5)
Feature
* Products that meet your criteria are shown in
table below.
Cutting Load (kg) 1700
Wire Diameter (phi mm) 5
Size 7x7 wire
Weight (g) 6
Material Stainless steel (SUS304)
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
4
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
5 Customer Reviews
The reviews are automatic translation.
Communication electric wires are collectively used as guide lines of aerial wiring work.
From Japan
On 2018-02-10 22:27:52
Although it is unknown how much overall elongation is used after using for several years, there is also no looseness at present and it is normal.
Rearranging temporary piping guidelines
From Japan
On 2017-05-16 14:43:58
Since the old line was 4 mm, the appearance of peace of mind increased. It was a high place work, so it was hard to cut with a hand clipper, and its area took time and labor.
For hanging sheets for painting work
From Japan
On 2017-04-24 15:02:54
It was nice and easy to use. It was good because the price was reasonable.
To fix solar panel stand
From Japan
On 2014-10-28 10:00:25
We used a 3 mm wire to fix the 1.6 m x 1.6 m panel installed on the 2nd floor roof, but we changed it to 5 mm which is about 3 times stronger than 3 mm in consideration of wind pressure. Is it safe even with a typhoon of 60 meters?
Used as winch wire for amateur radio tower
From Japan
On 2014-08-19 12:54:24
I am satisfied with the performance which is inferior to genuine wire of steel tower manufacturer.
Customers Who Bought This Item Also Bought
Related Products
Top