Buy more than* S$200* and get FREE SHIPPING

Black, AC Cord Band

Tensile Strength (kgf)
8
Bundle Diameter (phi mm)
45
Color
Black
Overall Length (mm)
160
Material
Soft polyethylene
ESCO Part Number
EA475HA-2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(100PC) 1 EA475HA-2 03462742 11.99 SGD
In stock
ADD TO CART

Related Products