Buy more than* S$200* and get FREE SHIPPING

Adjustment Door Roller

5.00 (3)
Size (mm)
(Excavation) 50 x 14 x width length 26 depth
Material (bearing)
Du Metal
Adjustable Range (mm)
(Vehicle height adjustment direction / lower) 6
Withstand Load (kg)
15(1pc)
Material (Wheel)
Urethane resin
ESCO Part Number
EA986RF-11
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 EA986RF-11 03719432 11.84 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Exchange of the same goods of aging
5
From Japan
On 2016-08-19 17:32:00
Without problems is a mounting end and comfortable. The home centers etc., but it was in trouble without place, It was really helpful and there to Monotarou's. In tremendous assortment of shop's Also rely on the future.
This review is about item#3719432.
Apartment of sliding door
5
From Japan
On 2016-05-03 15:49:03
Because nothing stars home improvement was not found with the ladder, I was saved there is really the same thing
This review is about item#03719432.
Door roller exchange, such as the dining room
5
From Japan
On 2015-12-20 23:18:20
Frequently opened the dining room of the sliding door is not moving smoothly and closing, examined where the car there was a crack and lacking in aging (17 years use). Immediately, but it was hit in some Homusenta and hardware store's, is said to not be able to buy and not the 50 unit, was in trouble. Was examined on the Internet, that's "Monotarou" is selling a two-pack is to understand, it was very helpful.
This review is about item#03719432.

Related Products