Buy more than* S$200* and get FREE SHIPPING

Band Clamp

Dimensions p (mm)
20
Dimensions D (mm)
45
Dimension F (mm)
6
Thickness (mm)
Materials used: 1.0
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
Nominal Diameter Width (mm) ESCO Part Number Compatible Bolt Type Compatible Pipe Diameter (phi mm) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter Width (mm) ESCO Part Number Compatible Bolt Type Compatible Pipe Diameter (phi mm) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 Materials used: 25 EA440CF-15 Diameter: 15A M6 x 20 22 56 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA440CF-15 03449686 -
Discontinued
[x]
30 Materials used: 32 EA440CF-30 Diameter: 30A M6 x 20 38 64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA440CF-30 03449713 -
Discontinued
[x]
25 Materials used: 25 EA440CF-25 Diameter: 25A M6 x 20 32 61 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA440CF-25 03449704 -
Discontinued
[x]
40 Materials used: 32 EA440CF-40 Diameter: 40A M6 x 20 48 69 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA440CF-40 03449722 -
Discontinued
[x]
50 Materials used: 32 EA440CF-50 Diameter: 50A M6 x 20 60 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA440CF-50 03449731 -
Discontinued
[x]
75 Materials used: 32 EA440CF-75 Diameter: 75A M8 x 25 89 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA440CF-75 03449756 -
Discontinued
[x]
65 Materials used: 32 EA440CF-65 Diameter: 65A M8 x 25 76 83 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA440CF-65 03449747 -
Discontinued
[x]
100 Materials used: 32 EA440CF-100 Diameter: 100A M8 x 25 114 102   1PC 1 EA440CF-100 03449677 -
Discontinued
[x]
ADD TO CART