Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Welding Rod

1.50 (2)
Using Screw Diameter (mm)
2.7
Hole Diameter (phi mm)
3
Finishing Material
Stainless steel (SUS430) / mirror
Thickness (mm)
0.5
Width (mm)
30
...see all>
Product Options
ADD TO CART
Overall Length (mm) ESCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) ESCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180 -   1PC 1 EA951CR-180 03692683 6.99 SGD
In stock
150 EA951CR-150   1PC 1 EA951CR-150 03692674 5.99 SGD
In stock
450 EA951CR-450   1PC 1 EA951CR-450 03692717 10.99 SGD
In stock
240 EA951CR-240 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA951CR-240 03692692 9.99 SGD
Shipped after 2018-01-26
300 EA951CR-300   1PC 1 EA951CR-300 03692701 8.99 SGD
In stock
600 EA951CR-600   1PC 1 EA951CR-600 03692726 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
For lid of small accessory
1
From Japan
On 2017-05-17 22:49:13
The surroundings are sharp and very dangerous! It must be chamfered to use it. Size It's just fine, so it can not be helped if you do not buy it. I would like to urgently make improvements.
This review is about item#3692674.
Opening and closing of lid of car goods storage
2
From Japan
On 2016-02-12 21:57:53
It is dangerous to use it without having to round the whole circumference. Because the back and front folds are not matched, it is ugly work. Fixed processing is necessary because the shaft goes out as "Sue". It was a thing that I could not use with purchasing. Is it reasonable because it is relatively cheap? Is it a loser?
This review is about item#03692674.

Related Products