Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Flush Hinge

Finishing
HL
Number of Holes
4
Hole Diameter (phi mm)
4
Overall Length (mm)
64
Thickness (mm)
0.9
Width (mm)
22
Material
Stainless steel (SUS430)
ESCO Part Number
EA951BS-64
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2Sheet) 1 EA951BS-64 03691755 5.99 SGD
In stock
ADD TO CART

Related Products