Buy more than* S$200* and get FREE SHIPPING

Nail Set

4.00 (2)
Finishing
Uniqlo
Case Dimension (mm)
133x92x24mm
Type
Woodworking
Set Contents
Size (weight): 19mm (about 30g), 25mm (about 40g), 32mm (about 40g), 38mm (about 40g), 50mm (about 40g), 75mm (about 50g)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA945TC 03674876 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Platting
3
From Japan
On 2016-11-01 09:13:24
It is an ordinary nail. It is convenient when there are various sizes and when it's time for emergency.
This review is about item#3674876.
Joining of wood etc.
5
From Japan
On 2016-08-16 22:32:05
It is easy to enter into trees on a slippery surface and it is quite easy to use because it does not bend.
This review is about item#3674876.

Related Products