Buy more than* S$200* and get FREE SHIPPING

25mm Split Rings

Wire Diameter (mm)
2.4
Inner Diameter (mm)
25
Finishing
Polishing
Reference Working Load (kg)
4
Shape
(Line) triangle
Material
Stainless steel (SUS316)
ESCO Part Number
EA638DN-5
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10PC) 1 EA638DN-5 03550827 5.71 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products