Buy more than* S$200* and get FREE SHIPPING

Heat Resistant Shrinkable Tube,Black

3.25 (4)
Shrinking Ratio (%)
50
Service Life
About half a year
Withstand Voltage
650V
Overall Length (m)
100
Color
Black (gloss available)
Thickness (mm)
0.08
...see all
Product Options
ADD TO CART
Material ESCO Part Number Heat Shrink Range After Shrinking Inner Diameter (mm) Heat-Resistant Temperature (deg C) Inner Diameter (phi mm) Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material ESCO Part Number Heat Shrink Range After Shrinking Inner Diameter (mm) Heat-Resistant Temperature (deg C) Inner Diameter (phi mm) Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contractility hard vinyl chloride - 8.5 - 4.5(mm) 5.2 - 2.9 5 - 80 5.2 8.5 (when flat)   1Roll(100m) 1 EA944BB-5 03670414 37.98 SGD
Shipped after 2017-03-06
Contractility hard vinyl chloride - 30 - 16(mm) 19 - 10.2 5 - 80 19 30 (when flat)   1Roll(100m) 1 EA944BB-19 03670353 40.36 SGD
In stock
Contractility hard vinyl chloride - 70 - 37(mm) 44 - 23.6 5 - 80 44 70 (when flat)   1Roll(100m) 1 EA944BB-45 03670405 67.30 SGD
In stock
Contractility hard vinyl chloride - 12 - 6.5(mm) 7.6 - 4.1 5 - 80 7.6 12 (when flat) *[No return] You cannot return this product. For details, see FAQ. 1Roll(100m) 1 EA944BB-7.5 03670441 35.97 SGD
Shipped after 2017-03-02
Contractility hard vinyl chloride - 40 - 22(mm) 25 - 14 5 - 80 25 40 (when flat)   1Roll(100m) 1 EA944BB-25 03670362 43.73 SGD
In stock
Hard-shrinkable PVC EA944BB-50 80 to 42(mm) 50 to 26.7 5 to 80 50 80 (when flat) *[No return] You cannot return this product. For details, see FAQ. 1Roll(100m) 1 EA944BB-50 03670423 70.39 SGD
Shipped after 2017-03-02
Hard-shrinkable PVC EA944BB-31 50 to 28(mm) 32 to 17.8 5 to 80 32 50 (when flat) *[No return] You cannot return this product. For details, see FAQ. 1Roll(100m) 1 EA944BB-31 03670371 50.23 SGD
In stock
Hard-shrinkable PVC EA944BB-38 60 to 33(mm) 38 to 21 5 to 80 38 60 (when flat)   1Roll(100m) 1 EA944BB-38 03670387 54.83 SGD
In stock
Hard-shrinkable PVC EA944BB-4 6.5 to 3.6(mm) 4.1 to 2.3 5 to 80 4.1 6.5 (when flat) *[No return] You cannot return this product. For details, see FAQ. 1Roll(100m) 1 EA944BB-4 03670396 41.15 SGD
Shipped after 2017-03-02
Hard-shrinkable PVC EA944BB-64 100 to 55(mm) 63 to 35 5 to 80 63 100 (when flat)   1Roll(100m) 1 EA944BB-64 03670432 94.93 SGD
In stock
Hard-shrinkable PVC EA944BB-76 120 to 65(mm) 76 to 41.4 5 to 80 76 120 (when flat) *[No return] You cannot return this product. For details, see FAQ. 1Roll(100m) 1 EA944BB-76 03670457 119.90 SGD
Shipped after 2017-03-02
Hard-shrinkable PVC EA944BB-12 20 to 11(mm) 13 to 7 5 to 80 13 20 (when flat)   1Roll(100m) 1 EA944BB-12 03670344 39.60 SGD
Shipped after 2017-03-06
Hard-shrinkable PVC EA944BB-9.5 15 to 8.5(mm) 10 to 5.4 5 to 80 10 15 (when flat) *[No return] You cannot return this product. For details, see FAQ. 1Roll(100m) 1 EA944BB-9.5 03670466 37.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Agricultural pipe use
4
From Japan
On 2016-03-03 14:32:59
But use the time to cut was very good at done cheaply.
This review is about item#03670371.
Exterior of the battery
5
From Japan
On 2015-12-13 15:59:45
Use the exterior cover of the battery, thin since the shape familiar after shrinkage is very good. There is a half year life, there is more durable, the display is not misleading. So also do not use 100m, if possible price reduction in the 10m turn, be more likely to buy.
This review is about item#03670344.
Unity and protection of wiring
2
From Japan
On 2013-12-01 23:53:18
Price I have tried to buy so cheap will crack and bend becomes hard after the thin thermal contraction than I thought. If you heat with a heat gun as weak because the normal heat-shrink tubing to heat will torn quickly. By limiting the use price might be good because the cheap. But also a little worried about factors place to say that six months corresponding life.
This review is about item#03670405.
Component cover of
2
From Japan
On 2013-06-11 14:13:11
Our selection mistake. More thickness wanted
This review is about item#03670344.

Related Products