NoteBuy more than* S$200* and get FREE SHIPPING

Grinding Goggles

5.00 (1)
Material (band)
Rubber (adjustable)
Material (lens)
Polycarbonate
Lens Diameter (phi mm)
50
Lens Color
Clear
ESCO Part Number
EA800ZH
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA800ZH 03604325 17.98 SGD
In stock
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Of disk grinder work
5
From Japan
On 2012-03-12 21:35:35
I was previously using the safety glass of glasses type. Although the drilling of the drilling machine, etc. is sufficient eyeglass-type safety glass With or came in debris from, such as the top and bottom of the gap of the glasses when the cut Gashigashi a disk grinder, etc. There is also a painful thought was possible, but there is no such a thing in the goggles that completely cover the eye. Also smaller than usual goggles, I think that wearing felt also unchanged as that over a period of great light and ordinary glasses type. Since the rubber is also set to loosen it is very good because it does not even feel that tightening the head.
This review is about item#03604325.

Related Products