Buy more than* S$200* and get FREE SHIPPING

Antibacterial Hygiene Sandals

4.33 (3)
...see all
Product Options
ADD TO CART
Size (cm) Weight (g) Color ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Weight (g) Color ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L(26), L(26), L(26) About 500, About 500 Brown, Brown EA910SG-2, EA910SG-2 1PC 1 EA910SG-2 03646203 17.87 SGD
In stock
L(26) About 500 Gold EA910SH-2 1PC 1 EA910SH-2 03646212 -
Discontinued
[x]
L(26), L(26), L(26) About 500, About 500 Khaki, Khaki EA910SJ-2, EA910SJ-2 1PC 1 EA910SJ-2 03646221 16.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Indoor slipper
4
From Japan
On 2016-08-12 00:11:52
Although no particular problem at the moment, worry or not cured in winter.
This review is about item#03646221.
In and out of the kitchen
5
From Japan
On 2015-03-10 12:45:12
Was saved it arrived early. Hard to even slip in a wet location, easy to wear. By Could but pale moss green and khaki, was glad miscalculation match floor and color.
This review is about item#03646221.
It uses as sandals for the toilet.
4
From Japan
On 2013-03-08 13:43:02
It is good for health and can be washed with water.
This review is about item#03646221.

Related Products