Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

0.5mmx73m Stainless Steel Safety Wire

1.00 (1)
Diameter (phi mm)
0.5
Overall Length (mm)
73
Material
SUS304
ESCO Part Number
EA534XA-0.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA534XA-0.5 03478727 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Destroyed
1
From Japan
On 2010-11-18 23:30:18
Although I thought that it was a double wire, I bought it, but it was said that a single wire wire arrives and can not be used for work and can not be exchanged, and it has become a cause to destroy. Completely useless expenses. I could not judge in the image and wanted to write a single wire / double wire.
This review is about item#03478727.

Related Products