Buy more than* S$200* and get FREE SHIPPING

0.8mmx27m Stainless Steel Safety Wire

4.50 (2)
Diameter (phi mm)
0.8
Overall Length (mm)
27
Material
SUS304
ESCO Part Number
EA534XA-0.8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA534XA-0.8 03478736 24.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Bolt rotation prevention
4
From Japan
On 2017-09-26 20:54:06
The case of paying wires is cheap. Satisfied with another idea
This review is about item#3478736.
Car maintenance
5
From Japan
On 2017-08-20 12:56:51
Among the 0.8 wires this product is the hardest to break. I repeat continuously.
This review is about item#3478736.

Related Products