Buy more than* S$200* and get FREE SHIPPING

Reflection Safety Tape

Purpose
Marking of steps in parking lot stairs, or factory, safety markings. School and sports facility sign for anti-collision
Adhesive
Acrylic
Tape Thickness (mm)
0.12
Tape Length (m)
10
Base Material
PET film
Tape Width (mm)
150
Weight (g)
646
ESCO Part Number
EA983F-12
Specification
Reflection type, reflecting glass bead enclosed type, adhesion type.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA983F-12 03712432 139.99 SGD
In stock
ADD TO CART

Related Products