Buy more than* S$200* and get FREE SHIPPING

Safety Stripe Tape

Tape Thickness (mm)
0.12
Tape Length (m)
10
Type
Reflection type, reflective glass bead-filled, self-adhesive (rubber adhesive)
Material
PET film
...see all>
Product Options
ADD TO CART
Tape Width (mm) Weight (g) Width (mm) ESCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Weight (g) Width (mm) ESCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 375 (Island) 90 EA983F-11 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 EA983F-11 03712423 78.99 SGD
Shipped after 2018-05-01
45 186 (Island) 45 EA983F-10   1Roll 1 EA983F-10 03712414 -
Discontinued
[x]
ADD TO CART

Related Products