Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Reflective Corner Protector

Purpose
Danger mark in parking lot. Scratch avoid for car. Danger sign and protection in station and various facility.
Line Width (mm)
(Black, yellow, both) 45
Length (m)
1
Color
Yellow/Black
Thickness (mm)
8
Width (mm)
100
Material
Foam PET film, of EPDM + butyl rubber
ESCO Part Number
EA983FH-108H
Specification
Reflection type, self-adhesive
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA983FH-108H 03712694 26.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products