Buy more than* S$200* and get FREE SHIPPING

100x8mm 1M Tiger Safety Cushion, Non-Reflective

Purpose
Danger sign in construction site, in a factory. To prevent scratches and car danger sign in the parking lot.
Length (m)
1
Thickness (mm)
8
Width (mm)
100
Material
PE film + cushioning
Specification
Adhesive (with release paper)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA983FH-108 03712685 10.48 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products