Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Barricade Tape

Tape Thickness (mm)
0.1
Tape Length (m)
50
Tape Width (mm)
60
Material
Polyethylene
ESCO Part Number
EA983DB-1
Specification
Non adhesive
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA983DB-1 03712301 14.99 SGD
In stock
ADD TO CART

Related Products