Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Wrist Supporter

3.00 (2)
Width (mm)
80
Length (mm)
360
Material
Neoprene
ESCO Part Number
EA353RA-2
Specification
Hook and loop fastener stop
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA353RA-2 03437463 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Everyday life
1
From Japan
On 2017-03-21 14:38:51
It is regrettable that the thread was broken by using 4 or 5 times after purchase, it became useless
This review is about item#3437463.
Children's club activities
5
From Japan
On 2016-05-26 19:49:02
It is good as it is fixed firmly.
This review is about item#03437463.

Related Products