Buy more than* S$200* and get FREE SHIPPING

40mm Change Lock, 4 stages

5.00 (1)
Diameter (phi mm)
(Crane) 6
Width (mm)
40
Specification
Number can be set
...see all>
Product Options
ADD TO CART
Clearance (mm) Material ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clearance (mm) Material ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Vertical) 70, (horizontal) 31.4 (Body) brass, (crane) stainless EA983ST-40 1PC 1 EA983ST-40 03714252 -
Discontinued
[x]
- (Body) brass, (vine) Stainless EA983SV-40 1PC 1 EA983SV-40 03714304 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To the key of the warehouse.
5
From Japan
On 2014-05-02 13:16:52
Regarding the current use, it was as expected without any problem.
This review is about item#03714252.