Buy more than* S$200* and get FREE SHIPPING

50mm Digital Lock

Number of Buttons
10 (1 to 10)
U Parts Diameter (phi mm)
7
Finishing
Chrome-plated
Overall Length (mm)
76
Width (mm)
50
Material
(Body) zinc alloy, (vine) brass
ESCO Part Number
EA983SX-50
Specification
Push button type (Unlock number digit) 4 digit, number setting is not available
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA983SX-50 03714356 45.01 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products