Buy more than* S$200* and get FREE SHIPPING

Five Toe Socks, Silk and Cotton

4.83 (6)
Type
Antibacterial deodorizing
Size
24 to 27cm
Material
(Table) cotton, (back) Silk
ESCO Part Number
EA354VD-3
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(5Pair) 1 EA354VD-3 03439922 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Daily use
5
From Japan
On 2016-08-13 08:22:34
Material is good comfort is good.
This review is about item#03439922.
For everyday use
4
From Japan
On 2016-05-06 18:16:38
The comfort, is good. Finish is not good enough, but it is enough because usually such use. If there is that there is a heel I was more good.
This review is about item#03439922.
Work of manipulative
5
From Japan
On 2015-10-20 14:37:06
Color, feel are both good. Even though no heel will not fit the foot.
This review is about item#03439922.
Everyday life
5
From Japan
On 2014-10-10 19:07:11
I think that it is as good products that you say the other person. Very helpful and so much there is no trade without a heel. Also feeling of comfort is good. It is whether the fun still happens after washing because there is no wash.
This review is about item#03439922.
Every day of the operation work
5
From Japan
On 2014-08-05 20:28:02
Easy to wear because it uses the fabric extending, easy to take off. The dough is hard to break, durable likely. Even wearing a sweat less likely to Mouret and athlete's foot feet. Very good breathability.
This review is about item#03439922.
Socks will go only kore now.
5
From Japan
On 2014-07-09 08:36:00
Because the sweat is easy to write, and looking for a breathable and absorption properties, Although I bought a mesh sock until now, this is more effective than mesh with 100% natural materials. It should be noted, there is no heel, is the pairing is very easy (that there is no heel, you will be evaluated as a merit). Because it is put in place, in the washing machine dryer that drawback, but you want a hole in a few months, in the first place because it is the "for hand washing", does not complain. Since it is a state in which the sock is troubled If not, we want you to continue to sell much.
This review is about item#03439922.

Related Products