Buy more than* S$200* and get FREE SHIPPING

One-size-fits-all painted clothing

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Sleeve Length (cm)
48
Shoulder Width (cm)
64
Trousers Length (cm)
110
Inseam (cm)
76
Chest Measurement (cm)
112
ESCO Part Number
EA996AX-10
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 EA996AX-10 03726667 53.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
A furnace
4
From Japan
On 2016-05-26 14:36:41
Material is good and easy to wear
This review is about item#03726667.