Buy more than* S$200* and get FREE SHIPPING

L Nitrile Rubber Glove

Around Palms (cm)
About 22.8 - 25.4
Type
Powder with
Size
L
Overall Length (mm)
240
Thickness (mm)
0.2
Material
100% nitrile rubber
Specification
Roll cuff
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(50Sheet) 1 EA354BD-72 03438452 48.07 SGD
In stock
ADD TO CART

Related Products