Buy more than* S$200* and get FREE SHIPPING

Latex Gloves

4.00 (1)
Caution
* Please use the inner gloves.
Purpose
For sandblasting, electroplating, acid, alkali
Size
L
Overall Length (mm)
380
Thickness (mm)
1.27
Material
Latex (natural rubber)
ESCO Part Number
EA354BW-1
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA354BW-1 03438626 22.88 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Mizujo work (acid, alkali, solvent, etc.)
4
From Japan
On 2016-07-15 23:46:24
By It was natural rubber gloves discontinued until now, then was using a cheap cotton lining fabric of the gloves. But usability was looking for a natural rubber gloves or touch care or bad. This time gloves purchased from Monotarou Mr. I like Since the appropriate thickness (about 1 mm) in the I also large hand in a moderate softness OK soup cuffs also broad, going from now on going to buy this
This review is about item#03438626.

Related Products