Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Long Size Rubber Gloves

Overall Length (cm)
38
Weight (g)
250
Size
L
Thickness (mm)
(Palm) 1.0, (back of the hand) 0.8
Material
Natural rubber
ESCO Part Number
EA354DA
Specification
No lining
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA354DA 03438741 31.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products