Buy more than* S$200* and get FREE SHIPPING

Leather Gloves Yellow

3.50 (2)
Around Palms (cm)
10.5
Middle Finger Length (cm)
About 9
Overall Length (cm)
23
Size
Free
Color
Yellow
Material
Cattle chrome leather
ESCO Part Number
EA353BB
Application
For general work such as machine, engineering works, architecture, etc.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA353BB 03436054 22.37 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
For TIG welding
5
From Japan
On 2017-06-24 16:54:40
It is easy to attach and detach because it is a type that does not tighten the wrist. I used a thin hook and loop type, but I can grasp fine things with a similar feeling. Although it is the impression of trying using about a month, durability such as fingertips is also pretty good. It became easier to understand where you put it because of yellow. I sewed with fine supple leather so I think I should go there for a while.
This review is about item#3436054.
operation
2
From Japan
On 2016-10-23 19:06:53
Unlike the sheer we used to do, I did not turn to driving.
This review is about item#3436054.