Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Foot Cover For Welding

2.00 (1)
Mounting Method
hook and loop fastener end type
Size
M
Overall Length (mm)
220
Width (mm)
(Ankle) 160, (hem) 230
Material
6 canvas
ESCO Part Number
EA354-21
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA354-21 03437603 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
For practicing welding
2
From Japan
On 2016-12-16 17:45:35
Because welding is not good, spatter will fly beyond the imagination and come across the cover. Next time I plan to buy a bigger one.
This review is about item#3437603.

Related Products