Buy more than* S$200* and get FREE SHIPPING

Disposable Shoes Cover

2.00 (1)
Size
One-size-fits-all
Material
Polyethylene
Compatible
Up to 27cm position in leather shoes, up to 28cm position in sneakers
...see all
Product Options
ADD TO CART
ESCO Part Number Type Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ESCO Part Number Type Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Short Clear (transparent) 0.05 1Bag(50Sheet) 1 EA355AB-3 03440105 -
Discontinued
[x]
EA355AB-4 Long type Blue(Transparent) 0.04 1Bag(50Sheet) 1 EA355AB-4 03440114 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Commuting on a rainy day (bicycle)
2
From Japan
On 2014-08-22 00:54:19
But I am a size 25cm of shoes, unfortunately it was a little small. Because the bike wearing a kappa, you conveys the kappa rain water would enter from the side of the top of the foot in the shoe. So, I purchased this shoe cover. Specification feeling is of such intensity can be satisfactory, and is a little smaller size to complete the back side of the foot could not cover. But I think that it is OK you were 23cm position of the legs of women, was a little disappointing.
This review is about item#03440105.