Buy more than* S$200* and get FREE SHIPPING

Yellow Reflective Tape 20mmx10m

4.50 (2)
Size (mm)
20
Length (m)
10
Color
Yellow
Thickness (mm)
0.12
Material
PET film, reflective glass beads (with separator)
ESCO Part Number
EA983GA-11
Application
Marking of step in parking lot stairs, or factory, safety markings and sports facilities school and sports facility sign for anti-collision
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA983GA-11 03713044 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
On the outer wall
5
From Japan
On 2018-04-03 16:07:28
I bought it for pasting on concrete on the outer wall. I am satisfied without sticking firmly and peeling off. It was better if there was a cheaper version with fewer meters.
This review is about item#3713044.
Since the product faces the road, it is used as a reflective material
4
From Japan
On 2013-07-12 13:11:21
Easy to use.
This review is about item#03713044.

Related Products