Buy more than* S$200* and get FREE SHIPPING

White Reflective Tape

4.50 (2)
Size (mm)
20
Length (m)
10
Color
White
Thickness (mm)
0.12
Material
PET film, reflective glass beads (with separator)
ESCO Part Number
EA983GA-1
Application
Marking of step in parking lot stairs, or factory, safety markings and sports facilities school and sports facility sign for anti-collision
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA983GA-1 03713035 18.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
On concrete
4
From Japan
On 2018-04-03 15:50:44
I bought it for pasting on concrete on the outer wall. Although it is rainy, you can stick firmly and do not peel off. I thought that the reflectance was not good a little, but when it got separated into two lines, it reflected well and made it stand out. I'm satisfied!
This review is about item#3713035.
Bike helmet
5
From Japan
On 2014-11-10 19:16:27
I did not leave the merchandise with a worth the price, it was good.
This review is about item#03713035.

Related Products